Referenser
Bahco:K7767S
Rubix:428708
EAN:7314151222512

Produktinformation : UNIVERSALKNUT 3/8'' - K7767S
Phosphate finish
High-performance alloy steel
Maximum angle 35° with spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
High-performance alloy steel
Maximum angle 35° with spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 10, ISO 1174
Styrkor
3/8" Square Drive Ball Joint Sockets with Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 90 g |
|---|---|
| Fyrkantsadapter | 3/8' '' |
| Modell | k7767s |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
