Verktygsnyckel Wera 05020204001, Öppning: 13| Längd: 160 mm
Joker Combination Wrench
Se teknisk informationSe dokumentReferenser
Wera:05020204001
Rubix:6440573
Tillverkare:05020204001
EAN:4013288212696
Dokumenter
Produktinformation : 6003 Joker 13, Combination wrench - 05020204001 - WERA
As installation spaces become increasingly confined, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7. 5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriver provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder "Take it easy": colour coding by size
Styrkor
•Especially suitable for tight spaces
The special open end geometry expands the placement possibilities of the tool
The low return angle in the open end "takes" the screw every 15°
Slim ring side with 15° crank
With Take it easy tool finder: colour coding by size
The special open end geometry expands the placement possibilities of the tool
The low return angle in the open end "takes" the screw every 15°
Slim ring side with 15° crank
With Take it easy tool finder: colour coding by size
Teknisk information
Attribut
| Öppning | 13 |
|---|---|
| Längd | 160 mm |
Att visa UNSPSC/ECL@SS/Customs
178,80 kr Ex moms
/ Styck
223,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran









