Referenser
Bahco:91-622-5P
Rubix:428224
EAN:7311518260088

Dokumenter
Produktinformation : STICKSÅGBLAD BIM 14X75 MM
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Styrkor
T-Shank Jigsaw Blades for Metal Cutting
Teknisk information
Attribut
| Logistisk vikt | 24 g |
|---|---|
| Längd | 77 mm |
| Material | bi-matel |
| Typ | sticksågsblad |
| Förpackning | 1 piece pack |
| Total längd | 77 mm |
| Antal tänder per cm | 5.12 |
| Antal tänder | 3 |
Att visa UNSPSC/ECL@SS/Customs
138,78 kr Ex moms
/ Styck
173,48 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
