Sågblad Bahco 91-3PM-5P

Jigsaw Blade

Se teknisk informationSe dokument

Referenser

Bahco:91-3PM-5P
Rubix:428211
EAN:7311518260156
brand logo

Teknisk sammanfattning

Längd100 mm
Materialhss
Typsticksågsblad
Se alla caracteristics

Dokumenter

Produktinformation : STICKSÅGBLAD HSS PROG 100 MM


Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card

Styrkor

T-Shank Jigsaw Blades for Metal Cutting

Teknisk information


Attribut
Logistisk vikt36 g
Längd100 mm
Materialhss
Typsticksågsblad
Förpackning1 piece pack
Total längd100 mm
Antal tänder per cm9.06
Antal tänder2
136,19 kr Ex moms
/ Styck
170,24 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran