Referenser
Jalas:1848K-47
Rubix:6040426
EAN:6408487502446




Dokumenter
Produktinformation : Safety boots JALAS 1848K TITAN size 47
JALAS® 1848K Titan+, Safety boot, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Styrkor
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable
Teknisk information
Attribut
| Färg | svart |
|---|---|
| EU Skostorlek | 47 |
| Huvudmaterial | läder |
| UK skostorlek | 12 |
| Material | pu coated leather / cambrelle® / polyester / thinsulate ™ |
Att visa UNSPSC/ECL@SS/Customs
2 141,24 kr Ex moms
/ par
2 676,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
