Referenser
Jalas:1848K-38
Rubix:6040435
EAN:6408487502354




Dokumenter
Produktinformation : Safety boots JALAS 1848K TITAN size 38
JALAS® 1848K Titan+, Safety boot, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Styrkor
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable
Teknisk information
Attribut
| Färg | svart |
|---|---|
| EU Skostorlek | 38 |
| Huvudmaterial | läder |
| UK skostorlek | 5 |
| Material | pu coated leather/cambrelle®/polyester/thinsulate™ |
Att visa UNSPSC/ECL@SS/Customs
2 141,24 kr Ex moms
/ par
2 676,55 kr Inkl moms
- Tillgängliga
