Referenser
Portwest:MV35ONRXXXL
Rubix:6390326
Tillverkare:MV35ONRXXXL
EAN:5036108277650



Produktinformation : Modaflame RIS Orange/Navy Jacket, Orange/Navy, Size XXXL - MV35ONRXXXL - PORTWEST
Modaflame RIS Orange/Navy Jacket, MV35, Orange/Navy, Size XXXL
Styrkor
Designed to be worn with the MV36 trouser this multi-norm jacket is ideal for situations where versatile protection is required. MV35 uses highly advanced fabric to deliver a range of benefits such as durability, comfort and breathability as well as protection against chemical splash, welding hazards and electric arc.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | 3xl |
| Hög synlighet | nej |
| Huvudmaterial | modakryl |
| Sekundär färg | marin |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran