Referenser
Portwest:MV35ONRXL
Rubix:6390328
Tillverkare:MV35ONRXL
EAN:5036108277636



Produktinformation : Modaflame RIS Orange/Navy Jacket, Orange/Navy, Size XL - MV35ONRXL - PORTWEST
Modaflame RIS Orange/Navy Jacket, MV35, Orange/Navy, Size XL
Styrkor
Designed to be worn with the MV36 trouser this multi-norm jacket is ideal for situations where versatile protection is required. MV35 uses highly advanced fabric to deliver a range of benefits such as durability, comfort and breathability as well as protection against chemical splash, welding hazards and electric arc.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | xl |
| Hög synlighet | ja |
| Huvudmaterial | modakryl |
| Sekundär färg | marin |
| Flambeständighet | vlamwerend (multinorm): en iso 11612 a1+a2, b1, c1, f1; en iso 11611 klasse 1 a1+a2; iec 61482-1-1 elim 7 cal/cm² (atpv 8 cal/cm²); iec 61482-1-2 apc 1; en 13034 type 6; en iso 20471 klasse 3; ris 3279 tom issue 2 (orange only); astm f1959/f1959m-14e1 (atpv 8.1 cal/cm², haf 73%). |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran