Referenser
Portwest:PW371YBRXXL
Rubix:6389812
Tillverkare:PW371YBRXXL
EAN:5036108306879



Produktinformation : PW3 Hi-Vis Baffle Jacket, Yellow/Black, Size XXL - PW371YBRXXL - PORTWEST
PW3 Hi-Vis Baffle Jacket, PW371, Yellow/Black, Size XXL
Styrkor
This thoughtfully designed PW3 Hi-Vis Baffle features HiVisTex Pro reflective tape for greater freedom of movement. The polyester ripstop outer combined with lightweight Insulatex thermal insulation offers an ultrasoft, water resistant solution for outdoor wear. Clever features include Ezee zip fastening and zipped pockets for secure storage.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | 2xl |
| Klass EN20471 | 3 |
| Huvudmaterial | polyester |
| Sekundär färg | svart |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran