Referenser
Portwest:S523BKRM
Rubix:6018327
EAN:5036108227204

Dokumenter
Produktinformation : Oban Winter Jacket, Black, Size M - S523BKRM - PORTWEST
This jacket offers excellent waterproof protection, comfort, warmth and overall quality. The print access makes the garment extremely popular for embroidering or personalisation. The generous fit, secure pockets, adjustable hook & loop cuffs and close attention to detail come as standard
Styrkor
•Waterproof keeping the wearer dry and protected from the elements|•Taped seams to provide additional protection|•Quilt lined for thermal insulation|•Fleece lining for added warmth and comfort|•Stud front opening for easy access|•Two-way zip for quick and easy access|•Pockets for ample storage Phone pocket|•Internal chest pocket|•Pack away hood for added functionality
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | m |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 100% polyester fabric (shell, lining, filling) |
Att visa UNSPSC/ECL@SS/Customs
713,41 kr Ex moms
/ Styck
891,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran