Referenser
Bahco:8072VL
Rubix:427768
EAN:7314150213542

Dokumenter
Produktinformation : SKIFTNYCKEL 35'' KROM ISOLERAD
Styrkor
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
Standards: ISO 6787
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
Standards: ISO 6787
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10. 000V for 10 seconds at the end of the manufacturing cycle
Teknisk information
Attribut
| Logistisk vikt | 640 g |
|---|---|
| Öppning | 34 mm |
| Längd | 260 mm |
| Material | alloy steel |
| Vikt | 650 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
