Pneumatisk standardcylinder Aventics 0822490100

ISO Cylinder

Se teknisk information

Referenser

Aventics:0822490100
Rubix:228769
Tillverkare:0822490100
EAN:3661475907217

Produktinformation : COMPACT CYLINDER, Series KPZ, Functional principle single-acting, Piston diam - 0822490100


Styrkor

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Teknisk information


Attribut
1 078,13 kr Ex moms
/ Styck
1 347,66 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran