Referenser
Aventics:R480161012
Rubix:280623
Tillverkare:R480161012

Produktinformation : RODLESS CYLINDER, Series RTC, Functional principle double-acting, Piston diam - R480161012
Styrkor
•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Teknisk information
Attribut
| Cylinderdiameter | 40 mm |
|---|---|
| Cylinderslag | 570 mm |
| Typ | rodless cylinder |
Att visa UNSPSC/ECL@SS/Customs
10 572,78 kr Ex moms
/ Styck
13 215,97 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
