Referenser
Bahco:1997M-14
Rubix:428844
EAN:7314151059385

Produktinformation : INSEXNYCKEL 14 MM - 1997M-14
Styrkor
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Teknisk information
Attribut
| Logistisk vikt | 250 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 14 mm |
| Längd | 154 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
1 047,10 kr Ex moms
/ 5 Styck
1 308,88 kr Inkl moms
- Tillgängliga
