Fil / Skrapa Bahco 1-110-10-3-0

Ingenjörs plattfilar med avsmalnande kant grov/medium/fin utan handtag

Se teknisk informationSe dokument

Referenser

Bahco:1-110-10-3-0
Rubix:424350
EAN:7311518019433
brand logo

Teknisk sammanfattning

Formplatt
Längd250 mm
Handtagutan
Se alla caracteristics

Dokumenter

Produktinformation : FLAT FIL 10'' FIN


To work in high-alloy tool steels for the sharpening of heavy implements
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled

Styrkor

Engineering Flat Files with Tapered Edge Bastard/Second/Smooth Cut Unhandled

Teknisk information


Attribut
Logistisk vikt235 g
Formplatt
Längd250 mm
Handtagutan
Typsnittsmooth
Sektion25x5,5 mm
1 544,70 kr Ex moms
/ 10 Styck
1 930,88 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran