Referenser
Bahco:BHVIS111BPW12
Rubix:422474
EAN:7314150165735

Dokumenter
Produktinformation : KRAFTHYLSA 41 MM 6K BPW 111 MM
Styrkor
•Special impact sockets for BPW axles
Specially shaped outlet
Features different sizes per axle capacity
Drive: 3/4"
Black phosphate finish
High performance alloy steel
Specially shaped outlet
Features different sizes per axle capacity
Drive: 3/4"
Black phosphate finish
High performance alloy steel
Teknisk information
Attribut
| Logistisk vikt | 2970 g |
|---|---|
| Fyrkantsadapter | 3/4 '' |
| Diameter | 41 mm |
| Längd | 94 mm |
| Fyrkant | 47 mm |
| Slutbehandling | fosfaterad |
| Vikt | 3000 g |
Att visa UNSPSC/ECL@SS/Customs
3 714,79 kr Ex moms
/ Styck
4 643,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran