Referenser
Bahco:BHVIS0690
Rubix:422468
EAN:7314150167739

Dokumenter
Produktinformation : KRAFTHYLSA 1'' 90 MM TUNNVÄGG
Styrkor
•Extra thin wall heavy duty impact sockets
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Teknisk information
Attribut
| Logistisk vikt | 4390 g |
|---|---|
| Fyrkantsadapter | 1' '' |
| Diameter | 90 mm |
| Längd | 108 mm |
| Fyrkant | 86 mm |
| Diameter (tum) | 3.54 '' |
| Slutbehandling | fosfaterad |
| Vikt | 4250 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran