Referenser
Bahco:K7406M-13
Rubix:423375
EAN:7314151844486


Teknisk sammanfattning
| Fyrkantsadapter | 3/8' vierkant (din 3121-f 10, iso 1174) '' |
|---|---|
| Diameter | 13 mm |
| Längd | 54 mm |
Dokumenter
Produktinformation : KRAFTHYLSA 3/8'' 6K LÅNG 13 MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-F 10, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-F 10, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
3/8" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 110 g |
|---|---|
| Fyrkantsadapter | 3/8' vierkant (din 3121-f 10, iso 1174) '' |
| Diameter | 13 mm |
| Längd | 54 mm |
| Fyrkant | 10 mm |
| Slutbehandling | fosfaterad |
| Vikt | 68 g |
Att visa UNSPSC/ECL@SS/Customs
131,96 kr Ex moms
/ Styck
164,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran