Bitshylsa Gedore IS 19 12x2

hylsa Spår - IS 19

Se teknisk information

Referenser

Gedore:IS 19 12x2
Rubix:6031598
Tillverkare:6656220
EAN:4010886665626
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/2 ''
Längd60 mm
Avtryckplatt
Se alla caracteristics

Produktinformation : BITSHYLSA 1/2'' 12X2mm - IS 19 12x2 - 6656220 - GEDORE


Screwdriver bit socket 1/2" 12x2 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Blade as per DIN ISO 2380-1, Form B

Teknisk information


Attribut
Logistisk vikt110 g
Fyrkantsadapter1/2 ''
Längd60 mm
Avtryckplatt
Avtryckstorlek12x2 mm
Modellis 19 12x2
Slutbehandlingkromad
  • Tillgänglig – Leveransdatum på begäran