Skärbeständig Handske Ansell 70-215-8

HyFlex® 70215

Se teknisk informationSe dokument

Referenser

Ansell:70-215-8
Rubix:392068
Tillverkare:70215080
EAN:10076490496835
ANSELL Gloves NEPTUNE KEVLAR 70-215 MT 8
brand logo
brand logo

Teknisk sammanfattning

Typhandske
Storlek8
Skärmotståndb
Se alla caracteristics

Dokumenter

Produktinformation : 70-215 8 Neptune Kevlar WW


  • The 100% Dupont Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity
  • Thanks to the Neptune® coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life.
  • The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times
Superior mechanical protection and cut-resistance.

Styrkor

  • 100% DuPont™ Kevlar® glove provides light-duty cut protection
  • Protection from sharp edges of metals, ceramics, glass and other materials
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Launderable

Användningsområden

Metalworking & assembly operations|Chassis assembly, body trimming|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up
brand logo
brand logo

Teknisk information


Attribut
Logistisk vikt51 g
Typhandske
Storlek8
Skärmotståndb
Huvudmaterialtekstil
Nivåbeständighetsnivå1
Ytbeläggning av handskarnakevlar
1 412,40 kr Ex moms
/ 12 Styck
1 765,50 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran

Storlek