Referenser
Ansell:48-130-10
Rubix:391938
Tillverkare:48130100
EAN:0076490478476



Teknisk sammanfattning
| Storlek | 10 |
|---|---|
| Ytbeläggning av handskarna | polyuretan |
| Nivåbeständighetsnivå | 4 |
Produktinformation : 48-130 10 SensiLite
- HyFlex® 48-130 meets most electrostatic discharge protection needs, providing a comfortable glove at a reasonable price.
- Comfort and good fit are assured throughseamless construction and a wide range of sizes.
- With the palm dipped in a polyurethane coating, HyFlex® 48-130 offers good mechanical resistance and durability.
- EN 1149-1: Surface resistivity (Ω): 4.02 x 1010
- EN 1149-2: Volume resistance (Ω): 2.19 x 109
- EN 1149-3: Charge decay T50 <0.01 seconds
Electrostatic discharge protection at a reasonnable price.
Styrkor
- Electrostatic discharge protection for an optimal prodiuct protection
- Palm coated for a good mechanical resistance and longer wear time
- Also available in vend pack
Användningsområden
Final assembly of dashboard, cables and wires|Final assembly of electronic components and mother boards
Teknisk information
Attribut
| Logistisk vikt | 33 g |
|---|---|
| Storlek | 10 |
| Ytbeläggning av handskarna | polyuretan |
| Nivåbeständighetsnivå | 4 |
| Huvudmaterial | nylon |
Att visa UNSPSC/ECL@SS/Customs
28,71 kr Ex moms
/ Styck
35,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran