Referenser
Ansell:11-616-6
Rubix:391583
Tillverkare:11616060

Teknisk sammanfattning
| Storlek | 6 |
|---|---|
| Ytbeläggning av handskarna | polyuretan |
| Nivåbeständighetsnivå | 2 |
Dokumenter
Produktinformation : 11-616 6 HyFlex WW
- Almost a second skin, this very thin glove offers outstanding dexterity, fit and sensitivity for the most delicate handling
- 18-gauge knitting technology allows this glove to be ultra-thin yet tough
- Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
- In addition, the 11-616 dark liners are wellsuited for environments that present a certain degree of dirt
The reference for tactility, dexterity and flexibility.
Styrkor
- Light duty 18 gauge liner offers outstanding tactility and dexterity
- Extra-thin 0.8mm polyurethane coating provides high dexterity with high abrasion resistance
- Dark liner and glove mask dirt and reduce glove waste
Användningsområden
Picking, fastening components|Assembling and mounting components|Fastening components, parts
Teknisk information
Attribut
| Logistisk vikt | 21 g |
|---|---|
| Storlek | 6 |
| Ytbeläggning av handskarna | polyuretan |
| Nivåbeständighetsnivå | 2 |
| Huvudmaterial | nylon |
| Material | nylon |
Att visa UNSPSC/ECL@SS/Customs
43,07 kr Ex moms
/ par
53,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran