Referenser
Ansell:11-501 08
Rubix:391555
Tillverkare:11501080
EAN:0076490479855



Produktinformation : 11-501 8 HyFlex
- Ansell’s HyFlex® 11-501 glove is designed to significantly raise the standards of protection and dexterity for cut-resistant gloves. This achievement has been made, thanks to Ansell’s INTERCEPT TECHNOLOGY®
- The HyFlex® 11-501 glove is also resistant to heat, allowing versatile use
- When workers need high levels of protection with optimal productivity, the HyFlex® 11-501 glove is the answer
Styrkor
- Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
- Product provides: ANSI Level 5, ISO Level D
- Ergonomic design provides bare-hand closeness and reduces hand fatigue
- Nitrile foam coating enhances light oil grip, solid dry grip and tactile sensitivity
- Available in a wide range of sizes to protect more workers
Användningsområden
Press injection molding|Chassis assembly, body trimming|Seizing and finishing structural parts|Adjusting systems and screwing|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Typ | handske |
| Storlek | 8 |
| Skärmotstånd | d |
| Huvudmaterial | para-aramid |
| Matkontakt | nej |
| Användningsmiljö | torr |
| Nivåbeständighetsnivå | 3 |
| ESD | nej |
| Ytbeläggning av handskarna | nitril |
Att visa UNSPSC/ECL@SS/Customs
232,71 kr Ex moms
/ Styck
290,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran