Axeltätningar Freudenberg Sealing Technologies 40421104
Hydraulic piston seal AU N100
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421104
Rubix:523904
Tillverkare:40421104



Dokumenter
Produktinformation : 40421104
The grooved ring from the AU N100 series by Freudenberg features a symmetrical profile for rods or pistons and a recessed sealing edge.
Teknisk information
Attribut
| Innerdiameter | 85 mm |
|---|---|
| Yttre diameter | 100 mm |
| Höjd | 12 mm |
| Material | 94 au 925 |
| Monteringsform | au n100 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
