Skrapa Freudenberg Sealing Technologies 14176
Hydraulic piston seal AU N
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:14176
Rubix:523994
Tillverkare:14176

Dokumenter
Produktinformation : Piston seal AU N 40 X 65 X 12 / 12.5 mm 94 AU 925
The groove ring from the AU N series is characterized by a symmetrical profile for rods or pistons.
Teknisk information
Attribut
| Innerdiameter | 40 mm |
|---|---|
| Yttre diameter | 65 mm |
| Höjd | 12 mm |
| Monteringsform | au n |
| Material | 94 au 925 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
