Referenser
FAG:FRM200/10
Rubix:165207
Tillverkare:0190039190000
EAN:4012801169066



Produktinformation : FRM200/10 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistisk vikt | 213,87 g |
|---|---|
| Typ | fixed ring for bearing housing |
| Innerdiameter | 188 mm |
| Yttre diameter | 200 mm |
| Bredd | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
335,34 kr Ex moms
/ Styck
419,17 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
