Referenser
FAG:FE62/2
Rubix:165152
Tillverkare:0191686160000
EAN:4012801090193




Produktinformation : FE62/2 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Fixed ring
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 61x2x2 mm |
|---|---|
| Logistisk vikt | 9 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 61 mm |
| Yttre diameter | 2 mm |
| Bredd | 61 mm |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
307,17 kr Ex moms
/ Styck
383,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
