Abrasiv skiva Pferd Tools KSS 150 6 L A 320
Hook-and-loop sanding discs Kss 125 8L A 60
Se teknisk informationReferenser
Pferd Tools:KSS 150 6 L A 320
Rubix:6014885
Tillverkare:45017132
EAN:4007220588208
Produktinformation : KARDBORRERONDELL KSS 150 6L A 320 - 45017132 - PFERD
The KSS are abrasive discs by Pferd Tools and offer a versatile solution for sanding a wide range of surfaces. The product line enables the processing of metals, wood and paints with a single abrasive series.
Features:
The KSS series comprises self-adhesive abrasive discs made of corundum A, designed for universal use. The hook-and-loop system allows quick and easy mounting as well as fast disc changes on random orbital sanders. The abrasive is suitable for applications from coarse to fine sanding on large surfaces while maintaining consistently high material removal rates. The low tendency to clog extends service life. The discs are suitable for numerous materials, in particular steel, non-ferrous metals and wood as well as painted surfaces. Perforated versions enable effective dust extraction during the sanding process.
Specifications:
• Type: self-adhesive abrasive disc
• Abrasive: corundum A
• Available grits: 40, 60, 80, 100, 120, 150, 180, 240, 320, 400
• Outer diameter: 125 mm (nominal size 9) or 150 mm (nominal size 10)
• Number of holes: 0, 6 or 8 holes (depending on version)
• Hole diameter: 10 mm (perforated versions)
• Hole circle: 65 mm (Ø 125 mm), 80 mm (Ø 150 mm)
• Machine type: random orbital sander
Standards:
The KSS abrasive discs from Pferd Tools with extraction holes comply with ISO 21951, which regulates the dimensions and arrangement of the perforations. This conformity ensures compatibility with standard backing pads and supports the efficiency of dust extraction systems.
Features:
The KSS series comprises self-adhesive abrasive discs made of corundum A, designed for universal use. The hook-and-loop system allows quick and easy mounting as well as fast disc changes on random orbital sanders. The abrasive is suitable for applications from coarse to fine sanding on large surfaces while maintaining consistently high material removal rates. The low tendency to clog extends service life. The discs are suitable for numerous materials, in particular steel, non-ferrous metals and wood as well as painted surfaces. Perforated versions enable effective dust extraction during the sanding process.
Specifications:
• Type: self-adhesive abrasive disc
• Abrasive: corundum A
• Available grits: 40, 60, 80, 100, 120, 150, 180, 240, 320, 400
• Outer diameter: 125 mm (nominal size 9) or 150 mm (nominal size 10)
• Number of holes: 0, 6 or 8 holes (depending on version)
• Hole diameter: 10 mm (perforated versions)
• Hole circle: 65 mm (Ø 125 mm), 80 mm (Ø 150 mm)
• Machine type: random orbital sander
Standards:
The KSS abrasive discs from Pferd Tools with extraction holes comply with ISO 21951, which regulates the dimensions and arrangement of the perforations. This conformity ensures compatibility with standard backing pads and supports the efficiency of dust extraction systems.
Styrkor
- Reduced downtime thanks to the hook-and-loop system for quick changes
- Extended service life due to the low tendency of the abrasive to clog
- Versatile use on various materials, reducing the number of stocked items
- Compatible with extraction systems thanks to perforated versions
- Wide range of grits for all sanding stages from coarse to fine
Användningsområden
The KSS abrasive discs from Pferd Tools are used for surface preparation and processing in industry and craft. They are suitable for working on metals such as steel, stainless steel, aluminium or copper, as well as for wood and painted surfaces. Applications include pre-sanding, cleaning, progressive sanding and surface treatment. Use on random orbital sanders enables efficient processing of large areas, particularly in maintenance, metal construction or for finishing work on components and assemblies.
Teknisk information
Attribut
| Diameter | 150 mm |
|---|---|
| Spannmål | 320 |
Att visa UNSPSC/ECL@SS/Customs
327,50 kr Ex moms
/ 25 Styck
409,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran