Polygriptång Knipex 87 05 300

Högteknologisk polygriptång

Se teknisk informationSe dokument

Referenser

Knipex:87 05 300
Rubix:369356
EAN:4003773014126
brand logo

Teknisk sammanfattning

Längd300 mm
Öppningskapacitet70 mm
Antal positioner30
Se alla caracteristics

Dokumenter

Produktinformation : KNIPEX COBRA® FÖRKROMAD 300 MM 87 05 300 - 87 05 300 - KNIPEX


Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)300x120x16 mm
Längd300 mm
Öppningskapacitet70 mm
Antal positioner30
Typwater pump pliers
Vikt580 g
Typ av grenargrip
4 533,30 kr Ex moms
/ 6 Styck
5 666,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran