Referenser
Portwest:T402YBRS
Rubix:6393823
Tillverkare:T402YBRS
EAN:5036108288991



Dokumenter
Produktinformation : PW3 Hi-Vis Softshell (3L), Yellow/Black, Size S - T402YBRS - PORTWEST
The PW3 Hi-Vis Softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.
Styrkor
•Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Ezee zip allows for quick and easy fastening even when wearing work gloves
Quick dry elastic bound cuff
Contrast colouring for added style
Drawcord adjustable hem
Reflective trim for increased visibility and safety
Extremely water resistant fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Ezee zip allows for quick and easy fastening even when wearing work gloves
Quick dry elastic bound cuff
Contrast colouring for added style
Drawcord adjustable hem
Reflective trim for increased visibility and safety
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | s |
| Klass EN20471 | 3 |
| Huvudmaterial | polyester |
| Sekundär färg | svart |
| Material | fabric |
Att visa UNSPSC/ECL@SS/Customs
1 030,20 kr Ex moms
/ Styck
1 287,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran