Klassisk v-rem Gates Z44 10X1140LP/1120LI HIPOWER

Hi-Power Z Kilrem

Se teknisk information

Referenser

Gates:Z44 10X1140LP/1120LI HIPOWER
Rubix:139816
Tillverkare:900110044
EAN:5412571049060
brand logo

Teknisk sammanfattning

Profilz/10
Bälte nr.z44
Invändig längd1120 mm
Se alla caracteristics

Produktinformation : Z44 10X1140LP/1120LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilz/10
Bälte nr.z44
Invändig längd1120 mm
Yttre längd1142 mm
Övre bredd10 mm
Höjd6 mm
Indikativ längd1142 mm
Materialcr
Sektion10 mm
352,50 kr Ex moms
/ Styck
440,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran