Referenser
Gates:B280 17X7140LP/7100LI HIPOWER
Rubix:140655
Tillverkare:900310280
EAN:5414465673306

Produktinformation : B280 17X7140LP/7100LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b280 |
| Invändig längd | 7100 mm |
| Yttre längd | 7169 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 7140 mm |
| Material | cr |
| Sektion | 17 mm |
Att visa UNSPSC/ECL@SS/Customs
3 514,09 kr Ex moms
/ Styck
4 392,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
