Klassisk v-rem Gates B180 17X4625LP/4580LI HIPOWER

Hi-Power B Kilrem

Se teknisk information

Referenser

Gates:B180 17X4625LP/4580LI HIPOWER
Rubix:139994
Tillverkare:900310180
EAN:5412571051599
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b180
Invändig längd4580 mm
Se alla caracteristics

Produktinformation : B180 17X4625LP/4580LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilb/17
Bälte nr.b180
Invändig längd4580 mm
Yttre längd4625 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd4620 mm
Materialcr
Sektion17 mm
2 165,76 kr Ex moms
/ Styck
2 707,20 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran