Klassisk v-rem Gates B102 17X2640LP/2600LI HIPOWER

Hi-Power B Kilrem

Se teknisk information

Referenser

Gates:B102 17X2640LP/2600LI HIPOWER
Rubix:139969
Tillverkare:900310102
EAN:5412571051247
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b102
Invändig längd2600 mm
Se alla caracteristics

Produktinformation : B102 17X2640LP/2600LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilb/17
Bälte nr.b102
Invändig längd2600 mm
Yttre längd2669 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd2640 mm
Materialcr
Sektion17 mm
1 268,15 kr Ex moms
/ Styck
1 585,19 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran