Referenser
Portwest:PS63YER
Rubix:6390209
EAN:5036108309160



Produktinformation : Height Endurance Vented Helmet, Yellow - PS63YER - PORTWEST
Lightweight and sturdy. Chin strap included. Specially designed for working at height. Electrical insulation up to 1000Vac or 1500Vdc (EN 50365) 6-point textile harness. Rack-and-pinion adjustable waist for better fit. Spare sweatband. Chin strap included
Standards: EN 397 (-30°C/+50°C), EN 50365 class 0.
Standards: EN 397 (-30°C/+50°C), EN 50365 class 0.
Styrkor
Excellent value for money.
Användningsområden
Public works / Industry / Construction.
Teknisk information
Attribut
| Huvudmaterial | abs |
|---|---|
| Ventilation | ventilerad |
| Vikt | 460 g |
| Lock band | rack |
| Visir | nej |
| Färg | vit |
Att visa UNSPSC/ECL@SS/Customs
337,27 kr Ex moms
/ Styck
421,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran