Referenser
Portwest:F400NAR4XL
Rubix:6393500
EAN:5036108045563

Produktinformation : Argyll Heavy Fleece, Navy, Size 4XL - F400NAR4XL - PORTWEST
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Styrkor
•Heavy weight polar fleece with anti-pill finish for added warmth and comfort|•2 pockets for secure storage|•Zipped pockets|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours|•Generous fit for wearer comfort|•50+ UPF rated fabric to block 98% of UV rays
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 4xl |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
380,63 kr Ex moms
/ Styck
475,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran