Referenser
Pferd Tools:HBG 10 MES 0,30
Rubix:6014949
Tillverkare:43662002
EAN:4007220572672
Produktinformation : BORSTAR HBG 10 MES 0,30 - PFERD
Steel = brass steel wire are ideal for cleaning areas that are difficult to reach such as angles, corners, pipes etc. HBG = Curbed performance hand brushes for cleaning difficult to access places such as angles, corners, pipes. Steel = Steel wire brass HBZ = hand brushes for spark plugs For cleaning spark plugs, stripping small mechanical parts and tools. HBB = hand brushes, violin shape Perfectly adapted for cleaning and rust removal of surfaces. HBF = hand brushes for limes For cleaning HBFM = hand brushes for precision mechanics for light brushing on machined surfaces. The trim of a ø of 0.15 mm ensures the flexibility of the brush of the fine surface states. Order example: EAN 4007220153727 HBG 10 ST 0.30 Complete the designation by specifying the trim material and the x of the desired trim material.
Teknisk information
Attribut
| Längd | 265 mm |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran