Kedjehjul i europeisk design Tsubaki Sprocket 06B1 19T hardened

Härdat kedjehjul

Se teknisk information

Referenser

Tsubaki:Sprocket 06B1 19T hardened
Rubix:6001500
Tillverkare:21706000070
EAN:8718472593655
TSUBAKI CHAIN WHEEL 06 B-1 Z=19 GT

Teknisk sammanfattning

Kedje pitch9.525 mm
Profilsimplex (1)
Antal tänder19
Se alla caracteristics

Produktinformation : 06B-1 Z=19 Simplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt360 g
Kedje pitch9.525 mm
Profilsimplex (1)
Antal tänder19
ISO-kod06b-1
Materialstål
Vikt0.36 kg
Total bredd28 mm
  • Tillgänglig – Leveransdatum på begäran