Roterande fräsfil Bahco A0613M03X

Hard metal pen cutter cylindrical form A

Se teknisk informationSe dokument

Referenser

Bahco:A0613M03X
Rubix:421670
EAN:7311518197872
brand logo

Teknisk sammanfattning

Diameter fäste3 mm
Form av huvudetcylindrical
Total längd48 mm
Se alla caracteristics

Dokumenter

Produktinformation : ROTERANDE FIL HM A 6X13-MX


Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: ZYA
Type of cut: M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Deburring of edges and plane surfaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr

Styrkor

Tungsten Carbide Cylindrical Rotary Burrs for Metal

Teknisk information


Attribut
Logistisk vikt25 g
Diameter fäste3 mm
Form av huvudetcylindrical
Total längd48 mm
Huvuddiameter6 mm
Omfattninguniversal
Kapacitet längd13 mm
368,72 kr Ex moms
/ Styck
460,90 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran