Referenser
Bahco:1-160-04-1-2
Rubix:424368
EAN:7311518244057

Produktinformation : FYRKANTFIL 4'' GROV SKAFT
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Comfortable two-component handle provides excellent grip
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Single pack carded
Styrkor
ERGO™ Engineering Square Files Bastard/Second/Smooth Cut
Teknisk information
Attribut
| Logistisk vikt | 35 g |
|---|---|
| Form | kvadrat |
| Längd | 100 mm |
| Handtag | med |
| Sektion | 4.5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
