HSS cylindrisk handborr Dormer B3013/16

Hand reamers B301

Se teknisk information

Referenser

Dormer:B3013/16
Rubix:6200742
EAN:7320760182352
Hand Reamer 3/16 inch BS 328

Teknisk sammanfattning

Diameter3.5 mm
Total längd102 mm
Se alla caracteristics

Produktinformation : Handbrotschar För Koniska Pinnhål, B3013/16 - 5986395 - DORMER


HSS Pengat hand reamer with cylindrical shank, taper 1:48, steam-vented grooves for steel <850 N/mm². Free-cutting stainless steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.

Användningsområden

• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)

Teknisk information


Attribut
Diameter3.5 mm
Total längd102 mm
Klipplängd70 mm
Beläggningbright/steam tempered
Fyrkant4 mm
849,82 kr Ex moms
/ Styck
1 062,28 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran