Riktad pneumatisk reglerventil Festo VHEF-HS-M52-M-G14
Hand Lever Valve VHEF
Se teknisk informationSe dokumentReferenser
Festo:VHEF-HS-M52-M-G14
Rubix:6448135
Tillverkare:4165856
EAN:4052568291419

Dokumenter
Produktinformation : Handspaksventil, VHEF-HS-M52-M-G14 - 4165856 - FESTO
Manually operated valves are used in all industrial sectors, as well as in the skilled trades. They are used to carry out simple processes such as clamping or closing safety doors. Depending on the required actuation (pushing, rotating/swivelling or tilting), the valves are either resetting. or non-resetting. The valves are directly actuated.
Teknisk information
Attribut
| Typ | hand lever valve |
|---|---|
| Antal portar | 5 |
| Volymflöde | 1200 l/min |
Att visa UNSPSC/ECL@SS/Customs
2 036,62 kr Ex moms
/ Styck
2 545,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran