Skrivare - Tillbehör / reservdelar Brady 118093
Halogen Free Printer Ribbon
Se teknisk informationSe dokumentReferenser
Brady:118093
Rubix:461277
Tillverkare:118093
EAN:0754473211776
Dokumenter
Produktinformation : 118093 - B30-R6000HF
"Drop & Click" print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassle.
Styrkor
One-color ribbon for printing a single color onto a label
R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®
Self-contained B30 Series cartridges drop straight into the printer with a "click"
R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®
Self-contained B30 Series cartridges drop straight into the printer with a "click"
Teknisk information
Attribut
| Typ | halogen free printer ribbon |
|---|
Att visa UNSPSC/ECL@SS/Customs
1 373,62 kr Ex moms
/ Styck
1 717,03 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran







