Referenser
SNAP ON Industrial:HSG319
Rubix:6461890
Dokumenter
Produktinformation : Bi Mold Soft Grip Hacksaw - HSG319 - SNAPON
Styrkor
•Solid steel frame overmolded with soft grip for comfortable use
Designed for 12" (300 mm) blades
Blade tensioner discreetly blends with handle
Positions for normal flush cutting or 55° angle
Includes (1) blade
Designed for 12" (300 mm) blades
Blade tensioner discreetly blends with handle
Positions for normal flush cutting or 55° angle
Includes (1) blade
Teknisk information
Attribut
| Typ | bågfil |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran

