Metrisk drivrem Habasit T5-S-16AA6X25 W:25 L: 8110
HabaSYNC öppen kuggrem T5-S (metervara)
Se teknisk informationSe dokumentReferenser
Habasit:T5-S-16AA6X25 W:25 L: 8110
Rubix:6367459

Dokumenter
Produktinformation : Endless Belt HabaSYNC Open End TB, Length: 8110 mm, T5-S-16AA6X25 W:25 L: 8110
When you need parallel or linear synchronicity for timing belt conveyor applications, HabaSYNC open-end belts meet the challenge thanks to their exact tooth pitches with very small tolerances. The belts deliver precise positioning and gentle product conveyance without damage or bottlenecks. They also support increased throughput and greater efficiency due to tighter product spacing on the belt.
Teknisk information
Attribut
| Profil | t5-s |
|---|---|
| Effektiv längd | 8110 mm |
| Rembredd | 25 mm |
| Pitch | 5 mm |
| Material | tpu |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran