Metrisk drivrem Habasit T5-S-16AA6X25 W:25 L: 8510
HabaSYNC öppen kuggrem T5-S (metervara)
Se teknisk informationSe dokumentReferenser
Habasit:T5-S-16AA6X25 W:25 L: 8510
Rubix:6367458

Dokumenter
Produktinformation : Endless Belt HabaSYNC Open End TB, Length: 8510 mm, T5-S-16AA6X25 W:25 L: 8510
When you need parallel or linear synchronicity for timing belt conveyor applications, HabaSYNC open-end belts meet the challenge thanks to their exact tooth pitches with very small tolerances. The belts deliver precise positioning and gentle product conveyance without damage or bottlenecks. They also support increased throughput and greater efficiency due to tighter product spacing on the belt.
Teknisk information
Attribut
| Profil | t5-s |
|---|---|
| Effektiv längd | 8510 mm |
| Rembredd | 25 mm |
| Pitch | 5 mm |
| Material | tpu |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran