Referenser
Festo:GRO-QS-6
Rubix:493574
Tillverkare:193973
EAN:4052568015206

Dokumenter
Produktinformation : Strypventil, GRO-QS-6 - 193973 - FESTO
Flow control valve GRO-QS-6 without non-return function Valve function=Throttle function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole, * with accessories)
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 50x20x40 mm |
|---|---|
| Logistisk vikt | 27,63 g |
| Min. servicetryck | 0 bar |
| Max servicetryck | 10 bar |
Att visa UNSPSC/ECL@SS/Customs
284,19 kr Ex moms
/ Styck
355,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran