Referenser
Festo:GRLZ-1/8-QS-8-D
Rubix:493397
Tillverkare:193159
EAN:4052568043902

Dokumenter
Produktinformation : Strypbackventil, GRLZ-1/8-QS-8-D - 193159 - FESTO
One-way flow control valve GRLZ-1/8-QS-8-D For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 35x30x10 mm |
|---|---|
| Logistisk vikt | 25,06 g |
| Min. servicetryck | 0.2 bar |
| Max servicetryck | 10 bar |
Att visa UNSPSC/ECL@SS/Customs
143,61 kr Ex moms
/ Styck
179,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran