Tryckregulator Festo GRLA-M5-QS-6-D

GRLA strypbackventil

Se teknisk informationSe dokument

Referenser

Festo:GRLA-M5-QS-6-D
Rubix:493378
Tillverkare:193139
EAN:4052568043810
GRLA-M5-QS-6-D One-way flow control valve

Teknisk sammanfattning

Min. servicetryck0.2 bar
Max servicetryck10 bar
Se alla caracteristics

Dokumenter

Produktinformation : Strypbackventil, GRLA-M5-QS-6-D - 193139 - FESTO


One-way flow control valve GRLA-M5-QS-6-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)40x10x40 mm
Logistisk vikt15,64 g
Min. servicetryck0.2 bar
Max servicetryck10 bar
146,63 kr Ex moms
/ Styck
183,29 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran