Pneumatiska cylindrar och aktuator - Tillbehör Festo HGDD-50-A-G2

Gripper

Se teknisk informationSe dokument

Referenser

Festo:HGDD-50-A-G2
Rubix:506615
EAN:4052568227920
brand logo

Teknisk sammanfattning

Typgripper

Dokumenter

Produktinformation : Trepunktsgripdon, HGDD-50-A-G2 - 1163045 - FESTO


The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions. The sturdy and precise kinematics provide maximum torque resistance and a long service life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws.

Styrkor

Can be used as a double-acting and single-acting gripper
Compression spring for supplementing or retaining the gripping forces

Användningsområden

External and Internal Gripping

Teknisk information


Attribut
Typgripper
18 401,01 kr Ex moms
/ Styck
23 001,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran